36 in. x 14 ft. Sewer PVC Drainage Pipe
36 in. x 14 ft. Sewer PVC Drainage Pipe
Package Quantity Info:
Foot: 1 Inner Pack: 1 Bundle: 2-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Suitable for many low head gravity flow applications for which bottle tight joints and corrosion resistance are desirable
Specifications
- ASTM:
- ASTM F-949, ASTM D-1784, ASTM F-794, ASTM D-3212, ASTM F-477
- Application:
- Sewer
- Diameter - Outside:
- 39 in
- Fire Suppression System Rated:
- No
- Length:
- 14 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 36 in
- Pressure - Maximum:
- 46 psi
- Pressure Class:
- 46#