This product requires certification to purchase.

36 PELLET GRILL ON CART

You last purchased this on
 

36 PELLET GRILL ON CART

  • Fast #
  • Part #CC1P36FS
  • Item #8197345
  • Manufacturer Part #C1P36-FS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

36 PELLET GRILL ON CART

  • Fast #
  • Part #CC1P36FS
  • Item #8197345
  • Manufacturer Part #C1P36-FS
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Intuitive digital touch control
  • Dual fan, auger & drip tray
  • Smart drop™ pellet feed
  • Front loading pellet hopper
  • Versa-Rack™ for multiple cooking surfaces
  • Double-walled canopy with gasket
  • 304 Stainless steel
  • Interior grill lighting
  • Laser cut grates
  • Built-in timer & wind guard
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Interior Light:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm