36 x 19-1/2 x 12-1/2 in. Plenum R6
36 x 19-1/2 x 12-1/2 in. Plenum R6
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Height:
- 36 in
- Length:
- 19-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Vent Duct Shape:
- Rectangular
- Width:
- 12-1/2 in