36 x 24 in. Flanged 125# Reducing Ductile Iron C110 Full Body 90 Degree Bend
36 x 24 in. Flanged 125# Reducing Ductile Iron C110 Full Body 90 Degree Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-600
- Coating:
- Asphaltic, Red Primer
- Ductile Iron Class:
- C110
- Elbow Degree:
- 90 DD
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 36 in
- Fitting Size 2:
- 24 in
- Fitting Sizes:
- 36 in x 24 in
- Fitting Type:
- Reducing, 90°
- Material:
- Ductile Iron
- Pipe Lining:
- Cement
- Pressure Class:
- 125#