This product requires certification to purchase.

36 x 48 in. Kraft Corrugated Sheet with 32ECT

You last purchased this on
 

36 x 48 in. Kraft Corrugated Sheet with 32ECT

  • Fast #
  • Part #JBSSP3648
  • Item #7473731
  • Manufacturer Part #BSSP3648
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

36 x 48 in. Kraft Corrugated Sheet with 32ECT

  • Fast #
  • Part #JBSSP3648
  • Item #7473731
  • Manufacturer Part #BSSP3648
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Edge crush test: 32
  • Requires Certification

Specifications

Color Finish Name:
Kraft
Corrugated Strength:
32 ECT
Length:
48 in
Material:
Paper
Material Type:
Kraft
Product Type:
Corrugated Sheet
Size:
36 in x 48 in
Weight:
0.942 lb
Width:
36 in