This product requires certification to purchase.

3/8 in. x 6 ft. Stainless Steel Threaded Rod

You last purchased this on
 
Vulcan Threaded Products

3/8 in. x 6 ft. Stainless Steel Threaded Rod

  • Fast #
  • Part #SS4ATRCU
  • Item #224696
5 out of 5 Customer Rating
You last purchased this on
 
Vulcan Threaded Products

3/8 in. x 6 ft. Stainless Steel Threaded Rod

  • Fast #
  • Part #SS4ATRCU
  • Item #224696
5 out of 5 Customer Rating

X Points
per 6 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 6 Bundle: 150 Lift: 3750
Unavailable
The quantity entered must be a multiple of 6 – for example, 6, 12, 18, and so on.
Order in multiples of 6
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Material: Stainless steel
  • Material type: 304
  • Threaded
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-193 08B, ASTM A-307
End Connection 1:
Threaded
End Connections:
Threaded
Length:
6 ft
Material:
Stainless Steel
Material Type:
304
Product Type:
All Thread
Rod Size (in):
3/8 in