3/8 x 1/8 in. Galvanized Steel Face Bushing
3/8 x 1/8 in. Galvanized Steel Face Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 50000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
- Made in the USA
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/8 in x 1/8 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pressure Class:
- 150#