12 TON HEAT RECOVERY 460-3-60 LG
38VMR 12 TON HEAT RECOVERY 460-3-60 LG
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modules available from 6 to 28 tons
- Modules have inverter driven scroll compressors
- Direct-drive, inverter driven outdoor motor
- Up to 3280 ft actual total system piping
- 656 ft actual piping length from outdoor unit to furthest fan coil
- Up to 3937 ft control wiring between the outdoor units and indoor units
- Operating temperature range cooling 5 to 125 Deg F, -13 to 64 Deg F
- High pressure sensor and switch, low pressure sensor and switch, process controller board fuse, inverter overload protection
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 35
- Application:
- Schools, Universities, Churches, Banks, Municipalities, Retail, Storage Facilities, Parking Garages
- BTU:
- 144000
- BTU Cooling Rating:
- 142800 Btu/h
- BTU Heat Rating:
- 160000 Btu/h
- CFM:
- 10100 ft3/min
- Collection:
- 38VMR
- Decibel Rating (dB):
- 63.3 dB
- Depth:
- 31-1/8 in
- EER:
- 12.30;13
- Height:
- 64-3/8 in
- Liquid Line (OD):
- 7/8 in
- MBH:
- 144
- Max CFM:
- 10100 cfm
- Max Fuse Size:
- 40
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 12 Ton
- Volts:
- 460V
- Watts:
- 11.8 kW
- Weight:
- 1137 lb
- Width:
- 78-3/8 in