This product requires certification to purchase.

28 TON HEAT RECOVERY 208/230-3-60

You last purchased this on
 

38VMR 28 TON HEAT RECOVERY 208/230-3-60

  • Fast #
  • Part #I38VMA336RDS51
  • Item #10171738
  • Manufacturer Part #38VMA336RDS5-1
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

38VMR 28 TON HEAT RECOVERY 208/230-3-60

  • Fast #
  • Part #I38VMA336RDS51
  • Item #10171738
  • Manufacturer Part #38VMA336RDS5-1
4.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Modules available from 6 to 28 tons
  • Modules have inverter driven scroll compressors
  • Direct-drive, inverter driven outdoor motor
  • Up to 3280 ft actual total system piping
  • 656 ft actual piping length from outdoor unit to furthest fan coil
  • Up to 3937 ft control wiring between the outdoor units and indoor units
  • Operating temperature range cooling 5 to 125 Deg F, -13 to 64 Deg F
  • High pressure sensor and switch, low pressure sensor and switch, process controller board fuse, inverter overload protection
  • Requires Certification

Documents


Specifications

AMP:
106
Application:
Schools, Universities, Churches, Banks, Municipalities, Retail, Storage Facilities, Parking Garages
BTU:
336000
BTU Cooling Rating:
323400 Btu/h
BTU Heat Rating:
357000 Btu/h
CFM:
16500 ft3/min
Collection:
38VMR
Decibel Rating (dB):
66.4 dB
Depth:
31-1/8 in
EER:
9.3
Height:
64-3/8 in
Liquid Line (OD):
1-1/8 in
MBH:
336
Max CFM:
16500 cfm
Max Fuse Size:
110
Phase:
Three Phase
Refrigerant:
R-410A
Suction Line (OD):
1-5/8 in
Tonnage:
28 Ton
Volts:
208/230V
Watts:
33.12 kW
Weight:
1627 lb
Width:
105-7/8 in