0.5 gal Glass Cleaner (Case of 4)
0.5 gal Glass Cleaner (Case of 4)
Package Quantity Info:
Case: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
- Green Seal ™ GS-37 Certification
- Pleasant fragrance
- Hard water tolerant
- Non-ammoniated formula
- Applications: windows, mirrors and other mirrored surfaces, glass
Documents
Specifications
- AMP:
- 1
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Size:
- 0.5 gal