1/2 in. x 60 yd. Masking Tape
1/2 in. x 60 yd. Masking Tape
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Strong backing is easy to tear, yet resists slivering and provides one piece removal
- Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
- Crepe paper backing conforms and maintains integrity when formed around a corner
- Performs well in paint bake operations up to 250°F for 30 minutes
- Manufactured without solvents for reduced environmental impact
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Length:
- 60 yd
- Product Type:
- Masking Tape
- Temperature Range:
- Up to 250 Deg F
- Thickness:
- 5.9 mil
- Width:
- 47/100 in