This product requires certification to purchase.

1 qt Enzyme Digester Ready-to-Use Cleaner

You last purchased this on
 
3M™

1 qt Enzyme Digester Ready-to-Use Cleaner

  • Fast #
  • Part #3M7010384734
  • Item #7099150
  • Manufacturer Part #7010384734
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

1 qt Enzyme Digester Ready-to-Use Cleaner

  • Fast #
  • Part #3M7010384734
  • Item #7099150
  • Manufacturer Part #7010384734
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 576
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Safe for use on most carpet styles and fibers
  • Can also be used in drains, sewers, traps, and upholstery
  • Stable, non-pathogenic bacteria capable of digesting fats, oils and other organic waste
  • Non pathogenic enzyme product capable of digesting various organic waste materials from carpet to eliminate unpleasant odors
  • Requires Certification

Documents


Specifications

Application:
Classroom, Floor, Office, Residential, Stairways, Walkways
Color Finish Name:
White
Dilution Rate:
Ready to Use
Length:
3-1/2 in
Product Type:
Carpet Cleaner, Enzyme Digester
Size:
1 qt
UL Listed:
No