This product requires certification to purchase.

10.1 oz. Fire Block Seal

You last purchased this on
 
3M™

10.1 oz. Fire Block Seal

  • Fast #
  • Part #3M7100155919
  • Item #2175554
  • Manufacturer Part #7100155919
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

10.1 oz. Fire Block Seal

  • Fast #
  • Part #3M7100155919
  • Item #2175554
  • Manufacturer Part #7100155919
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tested as a Type V residential Fireblock to ASTM E 84 (modified)
  • Durable caulk is heat-resistant (up to 2000°F/1093°C)
  • Acts as a draftstop to help reduce air infiltration
  • Thermal insulator offers an R-Value of 4-5/inch (25.4 mm) typical
  • FB-136 is ready-to-use (no mixing required)
  • Tack-free in approximately 15 minutes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Product Type:
Firestop Sealant
Size:
10.1 oz