10.1 oz. Firestop Sealant in Yellow
10.1 oz. Firestop Sealant in Yellow
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Firestop tested for through penetration applications for up to 3 hours in accordance with ASTM E 814 (UL 1479) and CAN/ULC S115
- Sealant designed to help minimize sound transfer
- Water-based and paintable sealant provides easy application and clean-up
- Exceptional adhesion for long-term performance
- Applied with conventional caulking equipment with excellent caulk rate
- Sag-resistant properties offer clean application as well as strong adhesion
- Halogen-free
- Sag resistant
- Excellent adhesion
- Re-enterable and repairable
Documents
Specifications
- ASTM:
- ASTM E-136
- Color Finish Name:
- Yellow
- FM Approved:
- No
- Product Type:
- Firestop Sealant
- Size:
- 10.1 oz
- UL Listed:
- Yes