14 x 32 in. Scrubbing Pad (Case of 10)
14 x 32 in. Scrubbing Pad (Case of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 30-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Specially designed for primary insulation of solid dielectric insulated wires and cable splicing rated to 1000 volts
Specifications
- Application:
- Scrubbing
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 32 in
- Material:
- Non-Woven Fiber
- Package Quantity:
- Case of 10
- Pad Size:
- 32 in