This product requires certification to purchase.

Green Ball Marker - Wastewater

You last purchased this on
 
3M™

1400 Series Green Ball Marker - Wastewater

  • Fast #
  • Part #3M7100178134
  • Item #9395744
  • Manufacturer Part #7100178134
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

1400 Series Green Ball Marker - Wastewater

  • Fast #
  • Part #3M7100178134
  • Item #9395744
  • Manufacturer Part #7100178134
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 10 CA: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-leveling design for precise and horizontal positioning
  • Offers easy marking of buried power lines
  • Passive antenna encased in water-resistant polyethylene shell
  • Withstands a temperature range of -4 to 122°F (-20 to 50°C)
  • Works without any external power source
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps identify specific utility
  • Frequency: 121.6 kHz
  • 5 ft passive depth
  • Requires Certification

Specifications

Application:
Industrial, Wastewater
Collection:
1400 Series
Color Finish Name:
Green
Depth:
5 ft
Diameter:
4 in
Material:
Plastic
Number of Tools Included:
1
Tool Type:
Ball Marker
Weight:
0.7 lb