This product requires certification to purchase.

Water Near Surface Passive Marker

You last purchased this on
 
3M™

1400 Series Water Near Surface Passive Marker

  • Fast #
  • Part #3M7100178445
  • Item #10024504
  • Manufacturer Part #7100178445
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

1400 Series Water Near Surface Passive Marker

  • Fast #
  • Part #3M7100178445
  • Item #10024504
  • Manufacturer Part #7100178445
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 28000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provides an accurate, long-lasting method of marking underground facilities
  • Accurate even in congested areas
  • No external power source needed
  • Underground marker
  • Doubles as a digging shield
  • Easy to use
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Frequency: 145.7 kHz
  • 2 ft passive depth
  • Requires Certification

Documents


Specifications

Application:
Line Locating - EMS
Collection:
1400 Series
Color Finish Name:
Blue
Depth:
2 ft
Diameter:
3/4 in
Length:
3 in
Material:
Plastic
Number of Tools Included:
1
Weight:
0.88 oz