This product requires certification to purchase.

1435-XR/ID Near Surface Marker for Wastewater

You last purchased this on
 
3M™

1400 Series-XR/iD 1435-XR/ID Near Surface Marker for Wastewater

Brand image
You last purchased this on
 
3M™

1400 Series-XR/iD 1435-XR/ID Near Surface Marker for Wastewater

  • Fast #
  • Part #3M7000058691
  • Item #4842502
  • Manufacturer Part #7000058691
4.2 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Accurate even in congested areas
  • Underground marker
  • Durable
  • Frequency- and color-coded
  • Easy to use
  • Helps eliminate misallocates
  • Protected from damage from above-ground environment
  • Long-lasting passive antenna encased in waterproof shell helps identify underground facilities for years to come
  • Helps identify specific utility
  • 3 ft programming depth
  • Requires Certification

Documents


Specifications

Application:
Commercial, Wastewater
Collection:
1400 Series-XR/iD
Color Finish Name:
Green
Depth:
3 ft
Diameter:
39/50 in
Length:
3 in
Material:
Plastic
Weight:
0.88 oz


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com