1506R 2X36 YD WHIT VINYL PVC TAPE
1506R 2X36 YD WHIT VINYL PVC TAPE
Frequently Purchased Together
Product Details
Product Details
- 6 mil vinyl tape designed specifically for sealing and seaming PVC jacketing
- Vinyl backing resists chemicals and moisture
- 150% elongation - excellent for consistent adhesion in corners and irregular surfaces
- Aggressive rubber adhesive formulated for bonding to PVC
- Linerless and self-wound for easy application
- Available in black or white to match PVC for uniform, professional appearance
Documents
Specifications
- Application:
- Plumbing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 yd
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Product Type:
- Vinyl Tape
- Size:
- 2 in x 36 yd
- Tensile Strength:
- 15 lbs/inch
- Thickness:
- 6 mil
- Width:
- 2 in