16 oz. Surface Repair Primer in White
16 oz. Surface Repair Primer in White
Frequently Purchased Together
Product Details
Product Details
- MAKES REPAIRS 3X FASTER than traditional vinyl spackling
- QUICK AND EASY repair for nicks and nail holes
- FOR HOLE REPAIRS up to 3" in diameter
- PRIMER ENHANCED spackling compound for great hiding power
- RESISTS FLASHING of paint
- NO SHRINKING, cracking, or sagging
Specifications
- Application:
- Surface Repair
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- NSF Certified:
- No
- Product Type:
- Primer
- Size:
- 16 oz