This product requires certification to purchase.

2 In Ultra Plastic Pipe Device

You last purchased this on
 
3M™

2 In Ultra Plastic Pipe Device

Brand image
You last purchased this on
 
3M™

2 In Ultra Plastic Pipe Device

  • Fast #
  • Part #3M7000006374
  • Item #1446798
  • Manufacturer Part #7000006374
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
  • One-piece metal construction requires no assembly
  • Tabs let installers anchor penetrations to slabs quickly and permanently
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Material:
Plastic
Product Type:
Pipe Device
Size:
2 in



Call for Pricing
Call for Pricing