2 L Apple Scent 1L Glass Cleaner Concentrate in Blue and Violet
2 L Apple Scent 1L Glass Cleaner Concentrate in Blue and Violet
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Automatic dispensing eliminates measuring and mixing and ensures accurate dilutions
- Green Seal™ Certified non streaking cleaner for windows, glass, mirrors and other mirrored surfaces.
- Green Seal ™ GS-37 Certification
- Pleasant fragrance
- Hard water tolerant
- Non-ammoniated formula
Documents
Specifications
- Dilution Rate:
- 1:69
- EcoLogo Certified:
- No
- Green Seal Certified:
- Yes
- Package Quantity:
- Case of 6
- Size:
- 2 L