20 g Adhesive Gel Tube in Clear
20 g Adhesive Gel Tube in Clear
Product Details
Product Details
Specifications
- Application:
- General Industrial, Metalworking, Maintenance, Repair, Construction Equipment, Agricultural Equipment
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- Clear
- Maximum Temperature:
- 72
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- SCAQMD Compliant:
- No
- UL Listed:
- No