20 in. Carpet Bonnet Pad (Case of 5)
20 in. Carpet Bonnet Pad (Case of 5)
Frequently Purchased Together
Product Details
Product Details
- Easy access to ears - Stethoscope use is easier with the unique shape of our S-Series headcovers
- For cleaning carpet
- Non-woven
- Color: White
- Cleaning pad
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Green Seal Certified:
- No
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- Product Type:
- Carpet Bonnet Pad
- Size:
- 20 in
- Weight:
- 0.438 lb