This product requires certification to purchase.

20 in. Hi-performance Burnish Pad in Blue

You last purchased this on
 
3M™

20 in. Hi-performance Burnish Pad in Blue

  • Fast #
  • Part #3M04801159825
  • Item #7480778
  • Manufacturer Part #04801159825
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

20 in. Hi-performance Burnish Pad in Blue

  • Fast #
  • Part #3M04801159825
  • Item #7480778
  • Manufacturer Part #04801159825
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Restores gloss to dull floor
  • Designed for frequent burnishing with less dust and minimizes burning, point build-up and swirl marks
  • Optimized for use on softer floor finishes typically used in retail environments and burnished frequently
  • Better durability than competitive burnish pad designed for softer floor finishes
  • Holder works with standard threaded broom handle.
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved durability compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
  • Color: Sky Blue
  • Requires Certification

Documents


Specifications

Application:
Sheet Metal, VCT, Vinyl
Color Finish Name:
Blue
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Pad Size:
20 in
Thickness:
1 in