20 in. Surface Preparation Pad in Red and Maroon (Case of 5)
20 in. Surface Preparation Pad in Red and Maroon (Case of 5)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Requires only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application
- Clogs less than competitive scrub and recoat pads
- Does not require the use of a backer pad (confirm pad driver compatibility with machine manufacturer before using without backer pad)
- Lasts longer than competitive pads and performs better throughout the life of the pad
- Helps reduce labor hours and material costs related to stripping floors
- Aggressively scrubs finishes in preparation for recoating
Documents
Specifications
- Application:
- Ceramic, Concrete, Granite, Scrubbing, Vinyl
- Color Finish Name:
- Red, Maroon
- Material:
- Plastic, Fiber
- Material Type:
- Nylon
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- RPM:
- 600
- Thickness:
- 0.83 in