This product requires certification to purchase.

48MMX60YD MASK TAPE TAN

You last purchased this on
 
3M™

201+ 48MMX60YD MASK TAPE TAN

  • Fast #
  • Part #3M05111564742AFSTO
  • Item #7796291
  • Manufacturer Part #05111564742AFSTOR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

201+ 48MMX60YD MASK TAPE TAN

  • Fast #
  • Part #3M05111564742AFSTO
  • Item #7796291
  • Manufacturer Part #05111564742AFSTOR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Cost-effective solution for light to medium-duty applications
  • Proprietary, solvent-free adhesive formula removes cleanly in one piece with no adhesive residue
  • Withstands surface temperatures up to 200 Deg F for 30 min
  • Sticks with confidence on wood, plastic, glass, metal and painted surfaces
  • Light tan backing tears easily and resists slivering
  • Low unwind force allows for rapid application and improved handling
  • Requires Certification

Documents


Specifications

Application:
Bundling, Packaging
Collection:
201+
Color Finish Category:
Neutrals
Color Finish Name:
Tan
Length:
60-7/50 yd
Material:
Paper, Rubber
Material Type:
Crepe
Maximum Temperature:
200
Product Type:
Masking Tape
Size:
1-22/25 in x 60-7/50 yd
Tensile Strength:
19 lbs/inch
Thickness:
4.4 mil
Width:
1-22/25 in