220 µm. Sanding Sandscreen (Pack of 10)
220 µm. Sanding Sandscreen (Pack of 10)
Frequently Purchased Together
Product Details
Product Details
- IDEAL FOR FINAL SURFACE SANDING and finishing prior to painting
- AVAILABLE IN A RANGE OF GRITS for effective drywall sanding
- CUTS FAST
- Mesh Screen Resists Tearing
- Resists Clogging For Longer Life
- Waterproof Screen Can Be Used Wet Or Dry
- Intended For Sanding Drywall, Plaster And Spackling Compounds
- Can Be Used For Sanding Wood, Metal, Plastic And Painted Surfaces
- Pre-Cut Sheet Screen Will Fit Most Drywall Sanding Tools
- 220 grit
Specifications
- Application:
- Sanding
- Grit Size:
- 220 µm
- Height:
- 11-1/4 in
- Package Quantity:
- Pack of 10
- Product Type:
- Sandscreen
- Width:
- 4-3/16 in