This product requires certification to purchase.

24V Butt Connector in Red

You last purchased this on
 
3M™

24V Butt Connector in Red

  • Fast #
  • Part #3M05111526201
  • Item #4465477
  • Manufacturer Part #05111526201
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

24V Butt Connector in Red

  • Fast #
  • Part #3M05111526201
  • Item #4465477
  • Manufacturer Part #05111526201
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Designed to accept 2 or 3 solid, copper conductors
  • Moisture-resistant
  • Suitable for butt splicing applications
  • Accommodates 26 to 19 AWG conductor sizes
  • Durable polypropylene construction
  • Withstands a temperature range of -40 to 140 ° F (-40 to 60 ° C)
  • RUS listed
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Volts:
24V
Wire Gauge (AWG):
26 ga - 19 ga