This product requires certification to purchase.

28 x 14 in. Floor Pad in Purple (Case of 5)

You last purchased this on
 
3M™

28 x 14 in. Floor Pad in Purple (Case of 5)

  • Fast #
  • Part #3M7010386118
  • Item #7523820
  • Manufacturer Part #7010386118
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

28 x 14 in. Floor Pad in Purple (Case of 5)

  • Fast #
  • Part #3M7010386118
  • Item #7523820
  • Manufacturer Part #7010386118
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Purple Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Purple
Length:
28 in
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Width:
14 in