72mm x 50 yd. Aluminum Foil Tape
2C120 72mm x 50 yd. Aluminum Foil Tape
Frequently Purchased Together
Product Details
Product Details
- UL723 Classified (5/10 Flame/Smoke Rating)
- ULC S102 Classification (10/0 Flame/Smoke Rating)
- Hand tearable, cold weather adhesive
Documents
Specifications
- ASTM:
- ASTM D-3330, ASTM D-3652, ASTM D-3759
- Application:
- HVAC
- CARB OTC LEED Compliant:
- No
- Collection:
- 2C120
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Length:
- 50 yd
- Material:
- Aluminum
- Product Type:
- Aluminum Foil Tape
- Thickness:
- 1.8 mil
- UL Listed:
- UL 723
- Width:
- 72 mm