This product requires certification to purchase.

2HA 2 HEIGHT APDT For CID

You last purchased this on
 
3M™

2HA 2 HEIGHT APDT For CID

  • Fast #
  • Part #3M7000133836
  • Item #4489117
  • Manufacturer Part #7000133836
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

2HA 2 HEIGHT APDT For CID

  • Fast #
  • Part #3M7000133836
  • Item #4489117
  • Manufacturer Part #7000133836
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for use with 3M™ Fire Barrier Cast-In Devices for firestopping through penetrations
  • Adds up to 4 inches (101.6 mm) to height of device for deeper concrete pours
  • Easy snap-on assembly saves time and requires no fasteners
  • For special applications, adaptors can be modified to accommodate deeper concrete pours
  • When used in conjunction with Fire Barrier Cast-In Devices, Height Adaptors are firestop tested for up to 3-hours in accordance with ASTM E 814 (UL 1479)
  • Requires Certification

Documents


Specifications

Type:
3M05111516548