This product requires certification to purchase.

3 In Ultra Plastic Pipe Device

You last purchased this on
 
3M™

3 In Ultra Plastic Pipe Device

  • Fast #
  • Part #3M7000006375
  • Item #1446799
  • Manufacturer Part #7000006375
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

3 In Ultra Plastic Pipe Device

  • Fast #
  • Part #3M7000006375
  • Item #1446799
  • Manufacturer Part #7000006375
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
  • One-piece metal construction requires no assembly
  • Tabs let installers anchor penetrations to slabs quickly and permanently
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Material:
Plastic
Product Type:
Pipe Device
Size:
3 in