This product requires certification to purchase.

20 in. Plastic Burnishing Pad in Sky Blue (Case of 5)

You last purchased this on
 
3M™

3050 20 in. Plastic Burnishing Pad in Sky Blue (Case of 5)

  • Fast #
  • Part #3M7000127864
  • Item #7582979
  • Manufacturer Part #7000127864
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

3050 20 in. Plastic Burnishing Pad in Sky Blue (Case of 5)

  • Fast #
  • Part #3M7000127864
  • Item #7582979
  • Manufacturer Part #7000127864
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Product Features
  • Requires Certification

Specifications

Application:
Concrete, Floor, Marble, Terrazzo, Vinyl
Collection:
3050
Color Finish Category:
Blues
Color Finish Name:
Sky Blue
Green Seal Certified:
Yes
Material:
Plastic
Material Type:
Polyester
Package Quantity:
Case of 5
Pad Size:
20 in
Thickness:
1 in