This product requires certification to purchase.

20 x 1 in. Burnish Pad in Aqua (Case of 5)

You last purchased this on
 
3M™

3100 Series 20 x 1 in. Burnish Pad in Aqua (Case of 5)

Brand image
You last purchased this on
 
3M™

3100 Series 20 x 1 in. Burnish Pad in Aqua (Case of 5)

  • Fast #
  • Part #3M7000120652
  • Item #5055000
  • Manufacturer Part #7000120652
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for high speed burnishing on soft finishes
  • Produces good gloss improvement
  • Exceptional durability and life
  • Floor maintenance buffing pad for use on ultra high speed floor machines
  • Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Requires Certification

Documents


Specifications

Collection:
3100 Series
Color Finish Name:
Aqua
Material:
Non-Woven Fiber
Material Type:
Non-woven Nylon, Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
20 in
Thickness:
1 in



Customers Also Bought
1–6 of 18 items
Part #3M7100140864
Item #7178315
5 out of 5 Customer Rating
Requires Certification
Part #3M7000045883
Item #5051916
3.4 out of 5 Customer Rating
Requires Certification
Part #3M7000000663
Item #5055010
4.3 out of 5 Customer Rating
Requires Certification
Part #SGPF3LNA
Item #7100498
5 out of 5 Customer Rating
Requires Certification
Part #HT500
Item #5051356
4.2 out of 5 Customer Rating
Requires Certification
Part #3M7100053715
Item #10429528
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #3M7000000665
Item #5055008
5 out of 5 Customer Rating
Requires Certification
Part #3M7000045883
Item #5051916
3.4 out of 5 Customer Rating
Requires Certification
Part #3M7000000678
Item #7106278
4.8 out of 5 Customer Rating
Requires Certification
Part #3M7000028442
Item #7480791
3.3 out of 5 Customer Rating
Requires Certification
Part #3M7000000663
Item #5055010
4.3 out of 5 Customer Rating
Requires Certification
Part #3M7000000677
Item #5055007
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing