This product requires certification to purchase.

36 yd. Extruded Film Tape in Brown

You last purchased this on
 
3M™

36 yd. Extruded Film Tape in Brown

  • Fast #
  • Part #3M02120016148
  • Item #382540
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

36 yd. Extruded Film Tape in Brown

  • Fast #
  • Part #3M02120016148
  • Item #382540
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Extruded, calendared film tape resists curling during unwind for easy application
  • Non-stick PTFE film provides an exceptionally smooth surface when applied and easy clean-up of hot plastic
  • High temperature and chemical resistance enables performance on heated machinery and equipment
  • Tape lies flatter than typical skived PTFE film tapes
  • Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear
  • High strength and abrasion resistance ensures reliability and performance to reduce friction, rattle and aid in noise reduction
  • Requires Certification

Specifications

ASTM:
ASTM D-3330, ASTM D-3652, ASTM D-3759
Application:
Metal
Color Finish Name:
Brown
Length:
36 yd
Material:
Plastic, Silicone
Material Type:
PTFE
Maximum Temperature:
500
Temperature Range:
-54 to 260 Deg C (-65 to 500 Deg F)
Tensile Strength:
42 lbs/inch
Thickness:
6.7 mil
UL Listed:
No
Width:
2 in