This product requires certification to purchase.

36 yd. Hazard Warning Tape in Black and Yellow

You last purchased this on
 
3M™

36 yd. Hazard Warning Tape in Black and Yellow

  • Fast #
  • Part #3M7000028955
  • Item #6091134
  • Manufacturer Part #7000028955
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

36 yd. Hazard Warning Tape in Black and Yellow

  • Fast #
  • Part #3M7000028955
  • Item #6091134
  • Manufacturer Part #7000028955
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ECONOMICAL FLOOR MARKING: Cost-effective option for color coding and safety marking applications
  • ATTENTION GRABBING: Wide black and yellow stripes help designate safety and/or hazard zones
  • HIGH CONFORMABILITY: Strong, flexible backing is ideal for use on curved and irregular surfaces
  • INSTANT ADHESION: Rubber adhesive bonds immediately to a variety of floor surfaces
  • TAPE YOUR WAY: This tape establishes a powerful bond whether you apply it by hand or with the 3M™ Lane Marking Applicator M1
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black, Yellow
Length:
36 yd
Material:
Rubber, Plastic
Material Type:
Vinyl
Thickness:
5 mil
Width:
2 in