This product requires certification to purchase.

You last purchased this on
 
3M™

  • Fast #
  • Part #3M7000002290
  • Item #6284492
  • Manufacturer Part #7000002290
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

  • Fast #
  • Part #3M7000002290
  • Item #6284492
  • Manufacturer Part #7000002290
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Choose from ratchet or pinlock headgear styles
  • Allows for quick window replacement
  • Adjustable ratchet suspension
  • Five position crown strap
  • Headgear gives users a wide choice of face shield materials, sizes, shapes, and tints for task specific requirements
  • Offers durable head protection to workers in metalworking, utilities, wood working, and many other industries
  • Meets the requirements of ANSI Z87.1-2003
  • Material: Thermoplastic
  • Color: Blue
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2003
Color Finish Name:
Blue
Height:
6 in
Length:
9 in
Material:
Plastic
Material Type:
Thermoplastic
Reusable:
Yes
Size:
9 in x 6 in
Width:
6 in