This product requires certification to purchase.

You last purchased this on
 
3M™

  • Fast #
  • Part #3M7000002339
  • Item #6284497
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

  • Fast #
  • Part #3M7000002339
  • Item #6284497
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Helps workers see clearly
  • A variety of material options are available
  • It is recommended that protective eyewear be worn under faceshields at all times
  • Suggested for use in multiple industries including automotive, transportation, construction, manufacturing, mining, facility sanitation, heavy infrastructure, oil and gas, pharmaceutical, and more
  • Meets the requirements of ANSI Z87.1
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
Color Finish Name:
Clear
Length:
9 in
Material:
Plastic
Material Type:
Polycarbonate
Reusable:
Yes
Thickness:
0.08 in
Width:
14-1/2 in