Frequently Purchased Together
Product Details
Product Details
- Swept-back design for enhanced field of view and balance
- Bayonet compatibility allows use with many 3M™ half and full facepieces and certain 3M™ Scott™ full facepieces
- Wide range of applications reduces inventory needs
- Simple installation and usage requirements reduce training needs
- For workplace/occupational use only
- Package contents: 1 case contains 30 pairs of cartridges (60 each)
- Use with 3M™ half and full facepieces 6000, 7000 and FF-400 Series with bayonet filter holders
- Magenta and Yellow cartridge / filter combo
Documents
Specifications
- Brand Model Compatibility:
- 6000, 6000 Series, 6500 Series, 7500 Series, 7800 Series, FF-400, Scott™ AV-3000 HT, Scott™ AV-3000 SureSeal
- Color Finish Category:
- Yellows
- Color Finish Name:
- Magenta, Yellow
- Height:
- 3-2/5 in
- Length:
- 4-1/5 in
- Material:
- Glass Fiber
- NIOSH:
- NIOSH P100
- Product Type:
- Filter