Package Quantity Info:
Each: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Exceptional 99.97% filter efficiency meets NIOSH P100-series test criteria
- Versatile protection against many oil and non-oil based particulate contaminants
- Wide range of applications reduces inventory needs and training requirements
Documents
Specifications
- Brand Model Compatibility:
- 3M 6000, 7000 and FF-400 Series Half and Full Facepiece Respirators
- Color Finish Category:
- Reds
- Color Finish Name:
- Magenta
- Height:
- 4-3/10 in
- Length:
- 4-3/10 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- NIOSH:
- NIOSH P100