Frequently Purchased Together
Product Details
Product Details
- Use Wet Or Dry
- Great For All Purpose Sanding
- Washable And Reusable
- Angled For Corner/Detail Work
- Use For Interior And Exterior Projects
- Includes 1 Sanding Sponge
- For The Best Results, Sand With The Grain Of The Surface And Work Through A Sequence Of Grits, From Coarse To Very Fine, Skipping No More Than 1 Grit Between Each Sanding Step (Other Grits Not Included)
- Available In Extra Fine, Fine, Medium And Coarse Grits
- Size: 4 7/8 In. X 2 7/8 In. X 1 In.
- Medium Grit
Specifications
- Application:
- All Purpose
- Grit Type:
- Medium
- Product Type:
- Sanding Sponge
- Thickness:
- 2-7/8 in