This product requires certification to purchase.

4-1/2 in. Top Print Packing List Envelope (Case of 1000)

You last purchased this on
 
3M™

4-1/2 in. Top Print Packing List Envelope (Case of 1000)

  • Fast #
  • Part #3M7010311979
  • Item #764262
  • Manufacturer Part #7010311979
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

4-1/2 in. Top Print Packing List Envelope (Case of 1000)

  • Fast #
  • Part #3M7010311979
  • Item #764262
  • Manufacturer Part #7010311979
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 221
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4.5" x 5.5" top-printed, side-loaded envelope reduces transit loss of documents
  • Provides control and protection of on-package packing list and invoice documents
  • Designed with printed message: "PACKING LIST ENCLOSED"
  • Offers convenient peel-and-stick document attachment
  • Features a polyethylene backing, synthetic rubber adhesive and paper liner
  • Tough film helps reduce puncturing and tearing
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red, White
Length:
4-1/2 in
Material:
Plastic, Synthetic Rubber
Material Type:
Polyethylene
Package Quantity:
Case of 1000
Product Type:
Envelope
Width:
5-1/2 in