This product requires certification to purchase.

4 In Ultra Plastic Pipe Device

You last purchased this on
 
3M™

4 In Ultra Plastic Pipe Device

Brand image
You last purchased this on
 
3M™

4 In Ultra Plastic Pipe Device

  • Fast #
  • Part #3M7000006376
  • Item #1446800
  • Manufacturer Part #7000006376
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tested up to 2 hours in accordance with ASTM E814 (UL 1479) & CAN/ULC-S115
  • Designed for non-metallic pipes
  • One-piece metal construction requires no assembly
  • Tabs let installers anchor penetrations to slabs quickly and permanently
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver, Red
Diameter:
4 in
Height:
8-4/5 in
Length:
2-35/100 in
Material:
Metal
Product Type:
Pipe Device
UL Listed:
UL 1479



Customers Also Bought
1–6 of 18 items
Part #3M7000006374
Item #1446798
3.6 out of 5 Customer Rating
Requires Certification
Part #3M7100011413
Item #1725572
5 out of 5 Customer Rating
Requires Certification
Part #3M7100006734
Item #4411491
3.1 out of 5 Customer Rating
Requires Certification
Part #HHFPE1
Item #7220935
4.5 out of 5 Customer Rating
Requires Certification
Part #REC67206
Item #7788947
5 out of 5 Customer Rating
Requires Certification
Part #HHF20020S
Item #9303021
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing