5 gal Neoprene High Performance Contact Adhesive in Green and Grey
5 gal Neoprene High Performance Contact Adhesive in Green and Grey
Product Details
Product Details
- Extremely high strength and temperature resistance
- Fast rate of strength build
- Meets requirements of MMM-A-121
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Green, Grey
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 230
- Size:
- 5 gal