52 gal Metal Open Head Drum Fast Tack Waterbased Adhesive in Purple
52 gal Metal Open Head Drum Fast Tack Waterbased Adhesive in Purple
Product Details
Product Details
- Solventless, one-part adhesive requires no mixing for safe, easy handling
- Stable bond provides good heat resistance for long-term endurance
- Fast bonding for immediate handling strength to keep assembly processes moving
- Low overspray and high coverage minimizes waste
- Bonds a wide variety of substrates with high temperature resistance to meet a wide variety of needs
Documents
Specifications
- Color Finish Name:
- Purple
- Material:
- Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 300
- Product Type:
- Tack
- Size:
- 52 gal