5300 13 Clnr Blue Floor Pad (Case of 5)
5300 13 Clnr Blue Floor Pad (Case of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 81-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty scrubbing pad for a 1 to 2 coat removal prior to recoating
- Used with detergent solution to scrub hard surface floors
- Made of nylon and polyester fibers in an open textured non-woven construction
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
- Available in sizes for rotary and automatic floor machines running at low speed (175-600 rpm)
- Environmentally preferable, low odor & zinc free
Documents
Specifications
- Application:
- Floor
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 13 in
- Package Quantity:
- Case of 5