This product requires certification to purchase.

54.8m x 48mm Outdoor Masking Poly Tape in Red

You last purchased this on
 
3M™

54.8m x 48mm Outdoor Masking Poly Tape in Red

  • Fast #
  • Part #3M7000049309
  • Item #4712403
  • Manufacturer Part #7000049309
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

54.8m x 48mm Outdoor Masking Poly Tape in Red

  • Fast #
  • Part #3M7000049309
  • Item #4712403
  • Manufacturer Part #7000049309
3.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SUITED FOR STUCCO: Designed for use with stucco and other coated exteriors
  • CLEAN REMOVAL: Cleanly peels off of opaque surfaces for up to one month, even after UV exposure and outdoor weathering
  • INSTANT ADHESION: Powerful adhesive sticks immediately and stays on reliably until the job is done
  • MOISTURE RESISTANT: Strong moisture-resistant backing creates a tight seal to block out water in many containment situations
  • MAXIMUM CONFORMABILITY: Its highly conformable backing spans irregular surfaces and tight spaces without lifting
  • HIGH VISIBILITY: Vibrant red backing helps with placement, warning, and identification
  • Requires Certification

Documents


Specifications

Color Finish Category:
Reds
Color Finish Name:
Red
Length:
54.8 m
Material:
Plastic
Product Type:
Masking Tape
Temperature Range:
Up to 173 Deg F
Thickness:
7.5 mil
Width:
48 mm