This product requires certification to purchase.

55 m. Solvent Resistant Masking Tape in Natural

You last purchased this on
 
3M™

55 m. Solvent Resistant Masking Tape in Natural

  • Fast #
  • Part #3M02120002992
  • Item #7036501
  • Manufacturer Part #021200-02992
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

55 m. Solvent Resistant Masking Tape in Natural

  • Fast #
  • Part #3M02120002992
  • Item #7036501
  • Manufacturer Part #021200-02992
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Roll: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Natural
Length:
55 m
Material:
Paper
Material Type:
Crepe
UL Listed:
No
Width:
47/50 in