This product requires certification to purchase.

50 µm. High Pressure Cloth Belt

You last purchased this on
 
3M™

577F 50 µm. High Pressure Cloth Belt

  • Fast #
  • Part #3M7010515084
  • Item #7480386
  • Manufacturer Part #7010515084
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
3M™

577F 50 µm. High Pressure Cloth Belt

  • Fast #
  • Part #3M7010515084
  • Item #7480386
  • Manufacturer Part #7010515084
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Alumina zirconia mineral with grinding aid provides more cutting power than aluminum oxide
  • Heavyweight cloth backing provides durability in high-production operations
  • Runs cool for reliable use on heat-sensitive metals like aluminum and stainless steel
  • Tough and versatile alumina zirconia mineral cuts fast and performs well on many substrates
  • Available in a range of sizes and grades to fit your specific needs
  • Requires Certification

Specifications

Application:
High Pressure
Collection:
577F
Color Finish Name:
Green
Grit Size:
50 µm
Length:
90 in
Material:
Plastic
Material Type:
Polyester
Product Type:
Cloth Belt, Belt
Width:
6 in